Description
General Electric, type THQL, 1P, 1PH, 15A, 120/240V, 10kA@240V, UL listed, plug-in, complete with arc fault, (LI) Long-Time and Instantaneous trip functions and load side lug terminal, thermal magnetic, molded case circuit breaker
Specifications
| Brand Name | GE | Item Name | Molded Case Circuit Breaker |
| Type | THQL | Series | Q-Line |
| Number of Poles | 1 | Interrupt Rating | 10 kA at 240 V |
| Amperage Rating | 15 A | Voltage Rating | 240 V |
| Terminal Connection | Plug-In, Load Side Lug Terminal | Phase | 1 |
| Trip Type | Thermal Magnetic, Long-Time and Instantaneous |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |