SIEMENS 3VA51405EC310AA0 3VA51,3P,40A,18kA@600/347V,TM230,FTAM
Description
3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 40A, 18kA @ 600/347V, TM230, FTAM
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 3 |
| Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
| Frame | 125A | Trip Type | TM230 FIXED THERMAL ADJUSTABLE MAGNETIC |
| Standards | UL | UPC | 804766300578 |
Packages
| 1 - UNIT - 1 |