Abbotsford
SIE3VA51956EC310AA0

SIEMENS 3VA51956EC310AA0 3VA5,FS125A,3P,15A,25kA@600V,TM230,FTAM

Price $2,304.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA51956EC310AA0

Description

3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 15A, 25kA @ 600V, TM230, FTAM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 65kA INTERRUPTION RATING Voltage Rating 480 V
Frame 125A Trip Type TM230 FIXED THERMAL ADJUSTABLE MAGNETIC
Standards UL UPC 804766300257

Packages

1 - UNIT - 1