Abbotsford
SIE3VA51101BB310AA0

SIEMENS 3VA51101BB310AA0 3VA5,FS125A,3P,100A,MCS110,V HI Breaking

Price $947.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA51101BB310AA0

Description

3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 100A, MCS110, Very High Breaking

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Voltage Rating 480 V Frame 125A
Trip Type MCS110 MOLDED CASE SWITCH Standards UL
UPC 804766318450

Packages

1 - UNIT - 1