Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA @ 480 V 4-pole, line protection TM210, FTFM, In=225 A overload protection, 100%-rated Ir=225 A permanently set short-circuit protection Ii=10 x In N conductor unprotected without connection
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Item Name | Molded Case Circuit Breaker | Type | Low Voltage |
| Number of Poles | 4 | Interrupt Rating | 35 kA |
| Amperage Rating | 225 A | Voltage Rating | 690 VAC |
| Mounting Type | DIN Rail | Actuator | Lever |
| Trip Type | Thermal Magnetic | Power Loss | 51 W |
| Temperature Rating | -25 to 70 °C | Dimensions | 5.51 in W x 3.27 in D x 7.28 in H |
| Degree of Protection | IP40 | Standards | ABS, CE Certified, DNV, EAC, EMV, RCM, UL Listed, UKCA |
| UPC | 195125355453 |
Packages
| 1 - UNIT - 1 |