Abbotsford
SIE3VA61105HL412AA0

SIEMENS 3VA61105HL412AA0 3VA61,4P,100A,18kA@600V,ETU320,LI,100

Price $3,867.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA61105HL412AA0

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 4 Poles, 100A, 18kA @ 600V, ETU320, LI, 100% Rated

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 4
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 150A Trip Type ETU320 LI ADJUSTMENT KNOB
Standards UL UPC 804766307126

Packages

1 - UNIT - 1