Abbotsford
SIE3VA61107JQ310AA0

SIEMENS 3VA61107JQ310AA0 3VA6,FS150,3P,100A,35kA@600V,ETU560,LSIG

Price $11,806.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA61107JQ310AA0

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 100A, 35kA @ 600V, ETU560, LSIG

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 100kA INTERRUPTION RATING Voltage Rating 480 V
Frame 150A Trip Type ETU560 LSIG LCD
Standards UL UPC 804766306273

Packages

1 - UNIT - 1