Abbotsford
SIE3VA61155HN410AA0

SIEMENS 3VA61155HN410AA0 3VA6,FS150A,4P,150A,18kA@600V,ETU350,LSI

Price $6,200.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA61155HN410AA0

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 4 Poles, 150A, 18kA @ 600V, ETU350, LSI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 4
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 150A Trip Type ETU350 LSI ADJUSTMENT KNOB
Standards UL UPC 804766305610

Packages

1 - UNIT - 1