Abbotsford
SIE3VA62256HL310AA0

SIEMENS 3VA62256HL310AA0 3VA6,FS250A,3P,250A,22kA@600V,ETU320,LI

Price $7,832.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA62256HL310AA0

Description

3VA6 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, 22kA @ 600V, ETU320, LI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 65kA INTERRUPTION RATING Voltage Rating 480 V
Frame 250A Trip Type ETU320 LI ADJUSTMENT KNOB
Standards UL UPC 804766309861

Packages

1 - UNIT - 1