Abbotsford
SIE3VA68167HL310AA0

SIEMENS 3VA6816-7HL31-0AA0 MCCB_UL_FS1600_1600A_3P_100KA_ETU3_ LI

Price $62,919.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA6816-7HL31-0AA0

Description

MCCB_UL_FS1600_1600A_3P_100KA_ETU3_ LI

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Number of Poles 3
Interrupt Rating 100 kA Amperage Rating 1600 A
Voltage Rating 600 V Power Loss 433 W
Temperature Rating -25 to 70 °C Dimensions 8.99 in W x 16 in D x 8.14 in H
Degree of Protection IP40 Standards CE Certified, cULus Listed, EAC Approved, EPD, UKCA
UPC 195125333529

Packages

1 - UNIT - 1