Abbotsford
SIEB140H

SIEMENS B140H Molded Case Circuit Breaker BLH 40 A, 1 P, Bolt-On

Price $115.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B140H

Description

Molded case circuit breaker. Panelboard mounting with INSTA-wire.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type BLH
Number of Poles 1 Interrupt Rating 22 kA
Amperage Rating 40 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 3 in L x 1 in W x 4 in H Standards UL 489
Application Electrical Distribution UPC 783643263840

Packages

1 - UNIT - 1