Abbotsford
SIEB320HH

SIEMENS B320HH BREAKER 20A 3P 240V 65K HBL

Price $1,002.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B320HH

Description

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case Circuit Breakers. Type: HBL Application: Electrical Distribution Standard: UL 489 Voltage Rating: 240V Amperage Rating: 20A Trip Range: Thermal Magnetic Interrupt Rating: 65 AIC Number Of Poles: 3P

Specifications

Brand Name Siemens Sub Brand N/A
Type HBL Number of Poles 3
Interrupt Rating 65 AIC Voltage Rating 240 V
Trip Range Thermal Magnetic Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type N/A Standards ULLISTED/CSA/NOMCERTIFIED
Application Electrical Distribution UPC 783643264212

Packages

1 - UNIT - 1