Abbotsford
SIEBQD340

SIEMENS BQD340 Breaker circuit BQD 3-pole 40A 480Y/277V

Price $915.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQD340

Description

BQD-Series Molded case circuit breaker. 100 A frame panelboard mounting.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type BQD Number of Poles 3
Interrupt Rating 14KA Voltage Rating 277/480 V
Frequency Rating 50/60 Hz Frame 100A
Trip Type THERMAL MAGNETIC TRIP UNIT Standards UL489CSA-C22.2
Application CONSTRUCTION UPC 783643277397

Packages

1 - UNIT - 1