Description
Type ND Molded Case Circuit Breaker, Sensitrip IV Advanced Trip Unit, 3 Poles, 25kA @ 600V, 1200A, Standard IC Rating, LIG
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Item Name | Molded Case Circuit Breaker | Type | Compact |
| Number of Poles | 3 | Interrupt Rating | 50 kA at 480 V, 25 kA at 600 V |
| Amperage Rating | 1200 A | Voltage Rating | 600 V |
| Mounting Type | Chassis | Frequency Rating | 50/60 Hz |
| Actuator | Lever | Trip Type | Advanced Electronic |
| Standards | UL 489 Listed | Application | For Circuit Protection |
| UPC | 804766396700 |
Packages
| 1 - UNIT - 1 |