Abbotsford
GEDTHQL1115AF2

GESCAN THQL1115AF2 15Amp 120/240VAC 1 Pole General Electric Plug-In Mount Combination Arc Fault Q-Line Molded Case Circuit Breaker

Price $141.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQL1115AF2

Description

Q-line circuit breaker with copper stabs, tin-plated for corrosion resistance. It makes the connection reliable and permanent. It has heat-resistant thermoset cases and covers add stability and structural rigidity. Its trips are easy to spot because handles trip to the center position. The dedicated calibration screw is cemented (not simply papered over) to prevent shifting. The result is stable calibration for optimum trip performance.

Specifications

Brand Name Emerson Item Name Arc Fault Circuit Breaker
Series THQL Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Terminal Connection Quick Make/Quick Break Box
Mounting Type Plug-in Phase 1
Conductor Size 14-10 AWG Aluminum/Copper Frame Q-Line
Housing Material Thermoset Case Trip Type Long Time and Instantaneous
Dimensions 2-3/8 in L x 2 in W x 3-9/32 in H Application Residential and Commercial Applications

Packages

1 - UNIT - 1