Abbotsford
DLRCHOM115CAFI

GESCAN CHOM115CAFI 15Amp 120V 1-Pole HomeLine™ Pigtail Neutral Combination Arc-Fault Interrupter (CAFI)

Price $208.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:CHOM115CAFI

Description

HomeLine Combination Arc-Fault Interrupter (CAFI) provides overload and short circuit protection, plus both series and parallel type arc protection as required in 2015 CEC. Integrated with Time Saver diagnostics, HomeLine CAFI breaker improves circuit troubleshooting at the touch of a button

Specifications

Brand Name Square D Item Name Arc Fault Miniature Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120/240 VAC
Terminal Connection Screw Clamp Mounting Type Plug-On
Phase 1 Conductor Size 14-8 AWG Aluminum/Copper
Trip Type Thermal Magnetic, Long Time and Instantaneous Temperature Rating 40 °C
Dimensions 3 in L x 1 in W x 4-3/4 in H For Use With HomeLine Load Centers
Standards CSA Certified, HACR Rated, RoHS Compliant

Packages

1 - UNIT - 1