Abbotsford
DLRCHOM120CAFI

GESCAN CHOM120CAFI 20Amp 120V 1-Pole HomeLine™ Pigtail Neutral Combination Arc-Fault Interrupter (CAFI)

Price $217.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:CHOM120CAFI

Description

HomeLine Combination Arc-Fault Interrupter (CAFI) provides overload and short circuit protection, plus both series and parallel type arc protection as required in 2015 CEC. Integrated with Time Saver diagnostics, HomeLine CAFI breaker improves circuit troubleshooting at the touch of a button

Specifications

Brand Name Square D Sub Brand HomeLine™
Item Name AFCI/Miniature Circuit Breaker Type Type CHOM
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC
Terminal Connection Screw Clamp Mounting Type Plug-On
Phase 1 Conductor Size 14-8 AWG Aluminum/Copper
Trip Type Thermal Magnetic Temperature Rating 104 °F
Standards CSA Certified, HACR Rated, RoHS Compliant

Packages

1 - UNIT - 1