Description
15A 1-Pole AFCI Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. 120V
Specifications
| Brand Name | Leviton | Sub Brand | BRANCH BREAKERS |
| Item Name | AFCI Branch Circuit Breaker | Number of Poles | 1 |
| Amperage Rating | 15 A | Voltage Rating | 120 V |
| Mounting Type | Plug-On | Trip Type | Thermal Magnetic |
| UPC | 078477644805 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |