Description
Feeder plug-in circuit breaker. Q-line circuit breaker is one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q-line used for connection to load centres and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.
Specifications
| Brand Name | Emerson | Item Name | Feeder Plug-In Circuit Breaker |
| Type | Standard, Internal Common Trip Bar | Series | THQL |
| Number of Poles | 2 | Interrupt Rating | 10 kA at 120/240 VAC |
| Amperage Rating | 100 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Box Lug | Mounting Type | Plug-in |
| Phase | 1 | Conductor Size | 6-1/0 AWG Copper, 4-1/0 AWG Aluminum |
| Frame | Q-Line | Trip Type | Non-Interchangeable |
| Dimensions | 3.28 in L x 2 in W x 2.38 in D | Standards | UL Listed, HACR Rated, GSA Compliant |
| Application | For Residential Load Centers |
Packages
| 1 - UNIT - 1 |