Description
Homeline⢠Ground fault circuit interrupter protects people against electrical shocks. GFCI protection is required in wet or damp areas such as bathrooms, kitchens, garages, spas, pools and outdoor receptacles. Do not connect to more than 250 feet of load conductor for the total one-way run to prevent nuisance tripping. Use solid conductor only when No.14 wire is used. Provides overload, short circuit protection combined with Class-A ground fault protection. Yellow push to test button.
Specifications
| Brand Name | Square D | Item Name | Ground Fault Miniature Circuit Breaker |
| Number of Poles | 1 | Interrupt Rating | 10 kA |
| Amperage Rating | 15 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Screw Clamp | Mounting Type | Plug-On |
| Phase | 1 | Conductor Size | 14-10 AWG Aluminum/Copper |
| Trip Type | Thermal Magnetic, Long Time and Instantaneous | Temperature Rating | 40 °C |
| Dimensions | 2-1/2 in L x 3/4 in W x 3 in H | For Use With | HomeLine Load Centers |
| Standards | CSA Certified, HACR Rated, RoHS Compliant |
Packages
| 1 - UNIT - 1 |