Description
Type BLEH Molded Case Circuit Breaker, Thermal-Magnetic, 2 Poles, 120/240V, 20A, 22kA, Ground Fault Equipement Protection (30mA)
Specifications
| Brand Name | Siemens | Item Name | GFCI Circuit Breaker |
| Number of Poles | 2 | Interrupt Rating | 22 kA |
| Amperage Rating | 20 A | Voltage Rating | 120/240 V |
| Terminal Connection | Bolt-On | Mounting Type | Panelboard |
| Trip Type | Thermal Magnetic | Dimensions | 7 in W x 13 in D x 7.9 in H |
| Standards | UL 489 Listed | Application | For Electrical Distribution |
| UPC | 195125299399 |
Packages
| 1 - UNIT - 1 |