ABB TG3223R 100Amp 240V 2 Pole Spec-Setter™ Safety Switch, NEMA 3R
Description
General duty fusible switch. 100 A, 240 VAC, 2-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 10 to 1/0 AWG (copper/aluminium) wire range. 7 or 15 HP at 240 VAC (1 or 3-phase) NEC standard. 15 or 30 HP at 240 VAC (1 or 3-phase) time delay. 20 HP at 250 VDC. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Disconnect Safety Switch | Type | Fusible, General Duty |
| Voltage Rating | 240 VAC | Amperage Rating | 100 A |
| Phase | 1 | Fuse Type | Cartridge, Class R |
| Interrupt Rating | 100 kA | Number of Poles | 2 |
| Number of Wires | 3 | Wire Size | 10-1/0 AWG Copper/Aluminum |
| Series/Model | TG | Frequency Rating | 50/60 Hz |
| Housing Material | Steel | Mounting Type | Surface |
| NEMA Rating | NEMA 3R | Temperature Rating | 60/75 °C |
| Dimensions | 5 in W x 9.3 in D x 21 in H | Standards | Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) |
| Application | For Residential or Light Commercial Application | UPC | 783164008524 |
Packages
| 1 - UNIT - 1 |