ABB ADS36200JDFP 200Amp 3 Pole 60V General Electric Double J with Fill Plate Switch
Description
Switch module for Spectra series panelboards, 3-pole. 600 V voltage. 200 A switch current. Double branch-2 switches mounting arrangement. Fuse type-J.
Specifications
| Brand Name | GE | Item Name | Module Switch |
| Type | Fusible | Voltage Rating | 600 V |
| Amperage Rating | 200 A | Phase | 3 |
| Fuse Type | Class J | Interrupt Rating | 200 kA |
| Number of Poles | 3 | Contact Configuration | Dual, Twin |
| Mounting Type | Panel | NEMA Rating | NEMA 1 |
| For Use With | Spectra™ Series Panelboards | UPC | 783164253672 |
Packages
| 1 - UNIT - 1 |