Abbotsford
GEDTG3226

ABB TG3226 600Amp 240V 2 Pole Spec-Setter™ Safety Switch, NEMA 1

Price $2,888.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TG3226

Description

General duty fusible switch. 600 A, 240 VAC, 2-pole. 3-wire system. NEMA type-1 (indoor) enclosure. (2) 4 to 500 KCMIL (copper/aluminium) wire range. 75 HP at 240 VAC (3-phase) NEC standard. 100 HP at 240 VAC (3-phase) time delay. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type General-Duty, TG Type, Fusible
Voltage Rating 240 V Amperage Rating 600 A
Phase 1, 3 Fuse Type Class K, H, R
Number of Poles 2 Number of Wires 3
Wire Size (2) 4 AWG - 500 kcmil Frequency Rating 50/60 Hz
NEMA Rating NEMA 1 Dimensions 22.9 in W x 9 in D x 49.9 in H
Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04, WS-865C, NEMA KS1 Application For residential and light commercial applications
UPC 783164008579

Packages

1 - UNIT - 1