Description
Safety switch. Heavy duty, TH type. Fusible, 2-poles. 200 A, NEMA type-1 enclosure type. 25 HP at 240 VAC, NEC standard, 3-phase. 60 HP at 240 VAC, time delay, 3-phase. 40 HP at 250 VDC.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | Heavy-Duty, TH Type, Fusible |
| Voltage Rating | 240 V | Amperage Rating | 200 A |
| Phase | 3 | Fuse Type | Class H |
| Number of Poles | 2 | Number of Wires | 3 |
| Wire Size | 2 AWG - 250 kcmil | Frequency Rating | 50/60 Hz |
| Housing Material | 304 Stainless Steel | NEMA Rating | NEMA 1 |
| Dimensions | 13.3 in W x 5.1 in D x 31.5 in H | Standards | NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04 |
| Application | Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications | UPC | 783164422306 |
Packages
| 1 - UNIT - 1 |