×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
GEDTH3364

ABB TH3364 SW HD 3P 200A 600VFUSE 3

Price $889.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3364

Description

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches - type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks. NEMA type 4X enclosure grade 304 stainless steel (catalog numbers with SS suffix).

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, Fusible, Type TH
Voltage Rating 600 VAC Amperage Rating 200 A
Phase 1 Interrupt Rating 200 kA
Number of Poles 3 Number of Wires 3
NEMA Rating NEMA 1 Dimensions 13-5/8 in W x 5-1/4 in D x 31-5/8 in H
Standards CSA Certified, Seismic Certified, UL Listed UPC 783164009156

Packages

1 - UNIT - 1