Abbotsford
GEDTH3365

ABB TH3365 SW HD 3P 400A 600VFUSE 3

Price $3,270.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3365

Description

Heavy duty fusible switch. 400 A, 600 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. (1) 2 to 600 or (2) 1/0 to 250 KCMIL (copper/aluminium) wire range. 50 HP at 240 VAC, 100 HP at 480 VAC, 125 HP at 600 VAC (3-phase) NEC standard. 125 HP at 240 VAC, 250 HP at 480 VAC, 350 HP at 600 VAC (3-phase) time delay. 50 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Fusible
Voltage Rating 600 V Amperage Rating 600 A
Phase 1, 3 Fuse Type Class H
Number of Poles 3 Number of Wires 3
Wire Size (2) 4 AWG - 500 kcmil Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 1
Dimensions 22.9 in W x 8.3 in D x 53.9 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164009170

Packages

1 - UNIT - 1