Description
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches - type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks. NEMA type 4X enclosure grade 304 stainless steel (catalog numbers with SS suffix).
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Disconnect Safety Switch | Type | Non-Fusible, Heavy-Duty |
| Voltage Rating | 600 VAC | Amperage Rating | 30 A |
| Phase | 3 | Load Rating | 3 hp at 240 VAC, 7.5 hp at 480 VAC, 10 hp at 600 VAC 1 PH, 3 hp at 240 VAC, 20 hp at 40 VAC, 30 hp at 600 VAC, 5 hp at 250 VDC 3 PH |
| Interrupt Rating | 200 kA | Number of Poles | 3 |
| Number of Wires | 3 | Wire Size | 12-2 AWG Copper/Aluminum |
| Series/Model | THN | Frequency Rating | 50/60 Hz |
| Housing Material | Stainless Steel | Finish | Galvanized Powder Coated |
| Mounting Type | Surface | NEMA Rating | NEMA 1 |
| Temperature Rating | 60 - 75 °C | Dimensions | 8.3 in W x 10.3 in H x 4 in D |
| Application | For Indoor, Commercial and Industrial Applications | UPC | 783164011302 |
Packages
| 1 - UNIT - 1 |