Abbotsford
GEDTC35362

ABB TC35362 10hp 3Pole 600V 30Amp Nema1 GE Distribution Definite Purpose Switch

Price $1,645.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC35362

Description

Double-throw non-fusible switch. 60 A, 600 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. 12 to 2 AWG (copper/aluminium) wire range. 10 HP at 240/480/600 VAC (3-phase) NEC standard. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Non-Fusible
Voltage Rating 600 VAC Amperage Rating 60 A
Phase 3 Number of Poles 3
Number of Wires 3 Contact Configuration Double Throw
Wire Size 14-4 AWG Frequency Rating 50/60 Hz
NEMA Rating NEMA 1 Dimensions 11.4 in W x 6.3 in D x 18.8 in H
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164001754

Packages

1 - UNIT - 1