Description
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). 60/75°C conductor rating. Full cover interlocks.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | Non-Fusible |
| Voltage Rating | 240 VAC | Amperage Rating | 100 A |
| Phase | 3 | Number of Poles | 3 |
| Number of Wires | 3 | Contact Configuration | Double Throw |
| Wire Size | 14-1/0 AWG | Frequency Rating | 50/60 Hz |
| NEMA Rating | NEMA 1 | Dimensions | 14.5 in W x 7.9 in D x 22.4 in H |
| Application | Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications | UPC | 783164001709 |
Packages
| 1 - UNIT - 1 |