Description
Spec-Setterâ„¢ Puller type AC disconnect non-fusible switch. 60 A, 240 VAC. NEMA type-3R thermoplastic enclosure. 14 to 3 AWG (copper/aluminium) wire range. Enclosed pull-out switch. Horse power rating 10. Devices do not have removable closing cap.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Disconnect Safety Switch | Type | General-Duty, Non-Fusible, Pull-Out |
| Voltage Rating | 240 VAC | Amperage Rating | 60 A |
| Phase | 1 | Number of Poles | 2 |
| Number of Wires | 3 | Wire Size | 14-3 AWG |
| Frequency Rating | 50/60 Hz | Housing Material | Thermoplastic |
| Mounting Type | Surface | NEMA Rating | NEMA 3R |
| Dimensions | 5.2 in W x 2.5 in D x 7.5 in H | Standards | ANSI Approved, UL Listed |
| Application | For Service Entrance Applications | UPC | 783164302585 |
Packages
| 1 - UNIT - 1 |