Description
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches - type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks. NEMA type 4X enclosure grade 304 stainless steel (catalog numbers with SS suffix).
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | Non-Fusible, Heavy-Duty |
| Voltage Rating | 600 VAC | Amperage Rating | 60 A |
| Phase | 1/3 | Number of Poles | 3 |
| Number of Wires | 3 | Wire Size | 12-2 AWG Copper/Aluminum |
| Series/Model | TH | Frequency Rating | 50/60 Hz |
| Mounting Type | 3-Point/Self-Leveling | NEMA Rating | NEMA 1 |
| Temperature Rating | 60/75 °C | Dimensions | 9.4 in W x 5 in D x 17.6 in H |
| Standards | Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) | Application | For Commercial and Industrial Applications |
| UPC | 783164011326 |
Packages
| 1 - UNIT - 1 |