Abbotsford
ABBOHBS2PJ

ABB OHBS2PJ SEL HDL BLK DOOR MNT SNAP-ON

Price $22.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:OHBS2PJ

Description

Black snap on selector handle with protection according to NEMA 1, 3R, 12 and IP65

Specifications

Brand Name Thomas & Betts Item Name Selector Handle
Type Snap-On Dimensions 65 mm W x 65 mm D x 60 mm H
Color Black For Use With OT16 to 32 ft Disconnect Switches
Standards RoHS Compliant, NEMA 1, 3R, 12 and IP65 Rated Application Suitable for OT16 to 32FT
UPC 804325413442

Packages

1 - UNIT - 1