Description
The Midwest Heavy Duty manual transfer switch provides reliable, trouble-free transfer of power from the normal utility supplied source, to a stand-by generator. This enables the user to maintain power during utility down time periods. The “double throw” mechanism helps prevent dangerous backfeeding of generator power into the utility system. The Midwest transfer switch is designed to be fully operational and switchable at full rated capacity.
Specifications
| Brand Name | Midwest Electric | Item Name | Transfer Switch |
| Type | Heavy-Duty, Unmetered | Voltage Rating | 120/240 VAC |
| Amperage Rating | 100 A | Phase | 1 |
| Number of Poles | 2 | Contact Configuration | DPDT |
| Dimensions | 13 in W x 6-3/4 in D x 26 in H | Housing Material | Zinc-Plated Steel |
| Mounting | Surface | NEMA Rating | NEMA 3R |
| Includes | 1-1/4 in Hub | Standards | ARRA Compliant, Buy American Act Compliant, cUL/UL Listed, RoHS Compliant |
| Application | For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience | UPC | 784567203370 |
Packages
| 1 - UNIT - 1 |