Description
Features:2in Hub, Single Phase, Application:for Poultry Farms And Dairy Farms, Ventilation In Animal Confinement Buildings, Crop Drying And Anywhere An Extended Loss Of Normal Power Service Would Result In Severe Loss, Damage Or Inconvenience, Standard:ul
Specifications
| Brand Name | Midwest Electric | Item Name | Transfer Switch |
| Type | Heavy-Duty, Unmetered | Voltage Rating | 120/240 VAC |
| Amperage Rating | 200 A | Phase | 1 |
| Number of Poles | 2 | Contact Configuration | DPDT |
| Dimensions | 15-3/4 in W x 7 in D x 35 in H | Housing Material | Zinc-Plated Steel |
| Mounting | Surface | NEMA Rating | NEMA 3R |
| Standards | cUL Listed, RoHS Compliant, UL Listed | Application | For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience |
| UPC | 784567203394 |
Packages
| 1 - UNIT - 1 |