Description
Transfer Switch, Manual Transfer; 120/240 Vac 1 Phase, 600 Vac 3 Phase Ac Voltage; 100 Ampere (main, Standby); 3 Wire; Switching Neutral; Nema 3r; Steel Enclosure; Electro Deposited Heavy Zinc Coated; Size 13-5/8 Inch W X 10-5/8 Inch D X 27-1/2 Inch H
Specifications
| Brand Name | Midwest Electric | Item Name | Transfer Switch |
| Type | Heavy-Duty, Unmetered | Voltage Rating | 120/240/600 VAC |
| Amperage Rating | 100 A | Phase | 1 |
| Number of Poles | 3 | Contact Configuration | 3PDT |
| Dimensions | 13 in W x 6-3/4 in D x 26 in H | Housing Material | Zinc-Plated Steel |
| Mounting | Surface | NEMA Rating | NEMA 3R |
| Standards | cUL Listed, RoHS Compliant, UL Listed | Application | For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience |
| UPC | 784567206180 |
Packages
| 1 - UNIT - 1 |