Abbotsford
KLN69399

KLEIN TOOLS 69399 REPLACEMENT FUSE FOR MM720

Price $24.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69399
Documents Documents

Description

Replacement fuse for use with Klein Tools' MM720 Digital Multimeter. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.


Replacement fuse for use with Klein Tools' MM720 Multimeter

6x32 800MA 1000V fuse type

Specifications

Brand Name Klein Tools Type 1000 V
Material Ceramic Tube With Silver Plated Copper Caps For Use With MM720
Application Surge Protection For Digital Multimeter UPC 092644693991

Packages

1 - UNIT - 1