Abbotsford
GOUCNL200

MERSEN CNL200 Fuse Forklift Truck Fuses 200 A, 80 VAC/VDC

Price $93.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CNL200

Description

Mersen forklift truck and battery isolator fuses are specially designed for the heavy duty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms, and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses. This expanded line of forklift truck fuses can fulfill virtually all of your heavy duty circuit protection needs up to 125V AC or DC.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Forklift Truck Fuses Series CNL
Voltage Rating 80 VAC/VDC Amperage Rating 200 A
Interrupt Rating 2.5 kA Mounting Type Bolt-On
Terminal Connection Blade Dimensions 3/4 x 3.188 in
Contact Material Silver Plated Copper Construction GMG
Standards UL 2481, UL File Number E60314 Application For Forklift Trucks, Battery Hand Trucks, Motorized Work Platforms, Battery Systems
UPC 782001790714

Packages

5 - UNIT - (5)