goucnl325

MERSEN 325Amp 80VAC/DC 2.5kA Mersen Forklift Truck Fuse Block

Availablefor Backorder
Price $70.16 / EA
Qty EA
Manufacturer:MERSEN
Manufacturer #:CNL325

Description

Forklift truck and battery isolator fuses are specially designed for the heavy duty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms, and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Forklift Truck Fuse
Type Forklift Truck Fuses Voltage Rating 80 VAC
Amperage Rating 325 A Interrupt Rating 2.5 kA
Mounting Type Bolt-On Standards UL 2481, UL File Number E60314
Application For Forklift Trucks, Battery Hand Trucks, Motorized Work Platforms, Battery Systems UPC 782001790769

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok