Abbotsford
GOUA2D300R

MERSEN A2D300R 300A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse

Price $534.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A2D300R

Description

Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000, SmartSpot®
Item Name Fuse Type Time Delay
Voltage Rating 250 VAC, 250 VDC Amperage Rating 300 A
Interrupt Rating 300 kA Fuse Class Class RK-1
Body Style Rejection Mounting Type Clip
Terminal Connection Blade Indication SmartSpot
Contact Material Tin-Plated Copper Construction PolyTube
Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 Application Motors Safety Switches Transformers Disconnects Control Panels All General-purpose Circuits
UPC 782001991135

Packages

1 - UNIT - 1