Description
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Current-Limiting Fuse |
| Type | North American, Fast-Acting | Voltage Rating | 300 VAC, 160 VDC |
| Amperage Rating | 80 A | Interrupt Rating | 200 kA |
| Fuse Class | Class T | Mounting Type | Bolt |
| Terminal Connection | Blade | Construction | GMG |
| Standards | UL Listed to Standard 248-15, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.15, RoHS Compliant | Application | Load Centers, Panelboards, Switchboards, Circuit Breakers and Metering Centers |
| UPC | 782001890162 |
Packages
| 5 - UNIT - (5) |