Abbotsford
GOUA4J75

MERSEN A4J75 75A 600V Mersen Amp-Trap® A4J Series Class J Fast-Acting Fuse

Price $47.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A4J75

Description

Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.

Specifications

Brand Name Ferraz Shawmut Item Name Current-Limiting Fuse
Type North American Power Fuses Voltage Rating 600 VAC
Amperage Rating 75 A Interrupt Rating 200 kA
Fuse Class Class J Mounting Type Clip
Terminal Connection Blade Construction Fiberglass
For Use With Capacitors, Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Circuit Breakers, Lighting, Heating, and General Loads Standards UL Listed to Standard 248-8, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 IEC 269-2-1, RoHS Compliant
Application Capacitors Load centers Panelboards Switchboards Bus Duct Feeder Circuits Circuit Breakers Lighting, Heating, and General Loads UPC 782001960292