MERSEN A6D400R 400A 600V Mersen Amp-Trap 2000® SmartSpot® A6D-R Series Class RK1 Time-Delay Fuse
Description
600V 400A RK1 TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Current-Limiting Fuse | Type | North American, Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 400 A |
Interrupt Rating | 200 kA | Fuse Class | Class RK1 |
Body Style | Rejection | Mounting Type | Clip |
Terminal Connection | Blade | Indication | SmartSpot® |
Construction | Fiberglass | Standards | UL Listed to Standard 248-12, File E2137 DC Listed to UL 248, CSA Certified to Standard C22.2, No. 248.12 |
Application | Motors, Safety Switches, Transformers, Disconnects, Control Panels, All General Purpose Circuits | UPC | 782001992255 |
Packages
1 - UNIT - 1 |