Abbotsford
GOUA6K500R

MERSEN A6K500R 500A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse

Price $894.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A6K500R

Description

Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American Voltage Rating 600 VAC
Amperage Rating 500 A Interrupt Rating 200 kA
Fuse Class Class RK1 Body Style Rejection
Mounting Type Clip Terminal Connection Blade
Construction Fiberglass Includes Rejection Striker
Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 DC Tested to UL 248 Limits Application For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits
UPC 782001915926

Packages

1 - UNIT - 1