Description
Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
| Type | North American Power Fuses | Voltage Rating | 600 VAC |
| Amperage Rating | 6 A | Interrupt Rating | 200 kA |
| Fuse Class | Class RK1 | Mounting Type | Clip |
| Terminal Connection | Ferrule | Construction | Fiberglass |
| Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 | Application | For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits |
| UPC | 782001915544 |
Packages
| 10 - UNIT - (10) |