Abbotsford
GOUATQR1712

MERSEN ATQR17-1/2 17-1/2A 600V Mersen Amp-Trap 2000® ATQR Series Class CC Time-Delay Fuse

Price $15.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATQR17-1/2

Description

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000, SmartSpot
Item Name Power Fuse Type Time Delay
Voltage Rating 600 VAC Amperage Rating 17.5 A
Interrupt Rating 200 kA Fuse Class Class CC
Mounting Type Clip Terminal Connection Ferrule
Dimensions 10 mm dia x 38 mm L Standards UL 248-15, File E2137 DC Listed to UL 248, CSA C22.2, No. 248.15
Application Control Transformers Solenoids Inductive Loads Lighting Heaters General-Purpose Loads UPC 782001904692

Packages

10 - UNIT - (10)