Abbotsford
GOUNRS350

MERSEN NRS350 350A 600V Mersen NRS Series Class H Non-Time Delay Fuse

Price $174.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRS350

Description

Mersen NRN (250V) and NRS (600V) fuses are standard non-time delay fuses, with a 10kA short circuit rating. 250 Volt NRN15 through NRN60 fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting-point non-time delay fuses. Also qualifying for Type "P" are OTN15 through OTN60, which are Class K-5 fuses with a 50kA short circuit rating (found in the OT/OTS fuse section).

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Canadian Voltage Rating 600 VAC
Amperage Rating 350 A Interrupt Rating 10 kA
Fuse Class Class H Mounting Type Clip
Standards CSA 1421-01 UPC 068938830786

Packages

1 - UNIT - 1