MERSEN TR1/10R 1/10A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse
Description
250V 1/10A 2X9/10 RK5 TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 100 mA | Interrupt Rating | 200 kA |
Fuse Class | Class RK-5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 14 mm dia x 51 mm L |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2 No. 248.12 | Application | Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block) |
UPC | 782001747503 |
Packages
10 - UNIT - (10) |