Abbotsford
GOUB236073

MERSEN B236073 Square Body High-Speed Fuse Protistor® Size 73 gR 690VAC IEC 800A With Striker DIN 110 Blades

Price $1,837.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:B236073

Description

The 690V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles.The Protistor® gR have been engineered to provide full range protection to eliminate all overloads and short circuit fault. Each fuse is assembled with pure silver, die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic.All fuse-links can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Packages

1 - UNIT - 1