Abbotsford
GOUNL400

MERSEN NL400 71289-LINK,NEUTRAL AG PLT

Price $439.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NL400

Description

Neutral link used to replace Class H fuses . 250V 400A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 250 VAC
Type Neutral Link Amperage Rating 400 A
Application Used in place of a fuse UPC 782001712891

Packages

1 - UNIT - 1